NTN - Deep Groove Ball Bearing - 607ZZ/5K
Inner diameter | 7 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 19x19x6 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 7 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 600 |
Material | Steel |
Cage | Steel |
Weight | 3.07 kg |
Basic static load, radial - C0r | 910 N |
Basic dynamic load, radial - Cr | 2480 N |
Usually arrives within 14 working days