Miniature ball bearing FAG 696-2RSR-HLC, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:696-2RSR-HLC
Rubix:183A4985
Manufacturer :0552161700000
EAN:4012802602456

Product details : FAG 696-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Available in sealed (2RS) or flanged (ZZ) versions with or without C3 clearance. Steel cage. Operating temperatures: -30°C to +120°C.
Technical specifications
Attributes
| Logistic Weight | 3,65 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 15 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 692rsr |
| Weight | 3.85 g |
| Precision | p0 (normal / abec 1) |
| Finishing | steel |
| Limit speed | 32500 rpm |
| Basic static load, radial - C0r | 517 N |
| Basic dynamic load, radial - Cr | 1400 N |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ 10 pieces
£ 60.96 incl. VAT
- In stock: Next day delivery
