Miniature ball bearing SNR 629EE, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
SNR - Deep Groove Ball Bearing - 629.EE
See technical informationReferences
SNR:629EE
Rubix:205A0066
Manufacturer :629EE
EAN:3413520443467



Product details : SNR 629EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 620 |
| Weight | 0.019 g |
| Limit speed | 21000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4450 N |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 3 ) days
