Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x68x68 mm |
---|---|
Logistic Weight | 268 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 11000 N |
Basic dynamic load, radial - Cr | 16800 N |
In stock: Next day delivery