Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Logistic Weight | 1210 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Sealing | Two rubber seals |
Bearing Clearance | C4 |
Series | 60..-2RSR |
Limit speed | 2500 rpm |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days