Deep Groove Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x55x55 mm |
---|---|
Logistic Weight | 110,3 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | w |
Material | stainless steel |
Cage | steel |
Reference speed | 28000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 8150 N |
Basic dynamic load, radial - Cr | 11400 N |
Usually arrives within 14 working days