Thin section bearing SKF 61807/C3, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61807/C3
Rubix:105A1606
Manufacturer :41541
EAN:7316570550054





Product details : SKF RADIAL BALL BEARING 61807/C3
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x47x47 mm |
|---|---|
| Logistic Weight | 29,3 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 618.. |
| Weight | 0.03 kg |
| Reference speed | 30000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 3350 N |
| Basic dynamic load, radial - Cr | 4360 N |
Show UNSPSC/ECL@SS
£ 34.14 excl. VAT
/ Each
£ 40.97 incl. VAT
- Usually arrives within 14 working days
