Deep Groove Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 7 mm |
Logistic Weight | 29 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Limit speed | 7300 rpm |
Usually arrives within 14 working days