Thin section bearing NTN 6834ZZ/2AS, Outer diameter: 215 mm | Width: 22 mm | Inner diameter: 170 mm
NTN - Deep Groove Ball Bearing - 6800ZZ/5K
See technical informationSee documentsReferences
NTN:6834ZZ/2AS
Rubix:205A0825
EAN:4547359586442



Documents
Product details : NTN 6834ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x22 mm |
|---|---|
| Logistic Weight | 1675 g |
| Inner diameter | 170 mm |
| Outer diameter | 215 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 70500 N |
| Basic dynamic load, radial - Cr | 66500 N |
Show UNSPSC/ECL@SS
£ 405.53 excl. VAT
/ Each
£ 486.64 incl. VAT
- Delivery usually within ( 3 ) days
