Thin section bearing SNR 62207EE, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 62207.EE
See technical informationReferences
SNR:62207EE
Rubix:204A9950
Manufacturer :62207.EE
EAN:3413520257552



Product details : SNR 62207EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6200 |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
- Delivery usually within ( 3 ) days
