Deep Groove Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 95 mm |
Width | 10 mm |
Logistic Weight | 143 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 95 mm |
Width | 10 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 618.. |
Material | bearing steel |
Limit speed | 3500 rpm |
Usually arrives within 14 working days