NTN - Deep Groove Ball Bearing - 6802LLB/5K
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 42x42x7 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 7 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6800 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 3650 N |
Basic dynamic load, radial - Cr | 5200 N |
Usually arrives within 14 working days