Deep Groove Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x150x150 mm |
---|---|
Logistic Weight | 914,5 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 46200 N |
Usually arrives within 14 working days