Deep groove ball bearing NTN 6022C4, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm

NTN - Deep Groove Ball Bearing - 6022C4

See technical informationSee documents

References

NTN:6022C4
Rubix:204A9243
EAN:4547359337341
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter170 mm
Width28 mm
See all Specifications

Documents

Product details : NTN 6022C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x170x28 mm
Logistic Weight2020 g
Inner diameter110 mm
Outer diameter170 mm
Width28 mm
Sealingopen
Bearing Clearancec4
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r73000 N
Basic dynamic load, radial - Cr91000 N
Weight0.039 kg
£ 103.35 excl. VAT
/ Each
£ 124.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories