Deep groove ball bearing SNR 6201ZC3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
SNR - Deep Groove Ball Bearing - 6201.ZC3
See technical informationReferences
SNR:6201ZC3
Rubix:204A9407
Manufacturer :6201.ZC3
EAN:3413520701390



Product details : SNR 6201ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 22000 rpm |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 3100 N |
| Basic dynamic load, radial - Cr | 6800 N |
| Weight | 0.037 kg |
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
- Delivery usually within ( 3 ) days
