Miniature ball bearing FAG 608-Z-HLN, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:608-Z-HLN
Rubix:244A4122
Manufacturer :0654467550000
EAN:4064327025852

Product details : FAG 608-Z-HLN 0654467550000 DEEP GROOVE BALL BEARING
Ball bearings 60...-Z, single row, deflector, sheet steel cage
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 60z |
| Material | steel |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 2.44 excl. VAT
/ Each
£ 2.93 incl. VAT
- In stock: Next day delivery
