Miniature ball bearing SKF 619/8-2RS1/W64, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:619/8-2RS1/W64
Rubix:237A4546
Manufacturer :104566
EAN:07316571273570

Product details : SKF 619/8-2RS1/W64 DGBB SOLID OIL
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 7,4 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Material | bearing steel |
| Weight | 7.1 g |
| Limit speed | 24000 rpm |
| Basic static load, radial - C0r | 465 N |
| Basic dynamic load, radial - Cr | 1460 N |
Show UNSPSC/ECL@SS
£ 36.78 excl. VAT
/ Each
£ 44.14 incl. VAT
- Usually arrives within 14 working days
