Miniature ball bearing FAG 609-2Z-HLN, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Ball bearing 60
See technical informationReferences
FAG:609-2Z-HLN
Rubix:244A4075
Manufacturer :0676206800000
EAN:4054372940354

Product details : FAG 609-2Z-HLN 0676206800000 DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is specially designed to meet the demands of industrial environments, where durability and reliability are essential criteria. Thanks to its optimized single-row ball design and high-quality components, it offers increased durability.
Features:
This is a single-row ball bearing that evenly distributes radial loads while ensuring smooth and stable rotation. It is equipped with two metal shields and a sheet steel cage.
Maintenance:
This product is pre-lubricated at the factory, which significantly reduces maintenance requirements. Although this deep-groove ball bearing requires minimal maintenance, it is nevertheless recommended to perform regular inspections to ensure it continues to operate optimally, particularly under heavy-duty conditions. Thanks to its effective sealing system, lubrication is retained inside the bearing, which extends the product’s service life while reducing maintenance costs.
Sealing:
This deep groove ball bearing features two metal shields that protect the bearing from medium-sized contaminants and splashes.
Brand Information:
The FAG brand, founded in 1883, is a major player in the field of bearings and motion technologies. Renowned for the quality and reliability of its products, FAG is committed to providing innovative solutions tailored to the needs of modern industries. Thanks to advanced technical expertise and rigorous manufacturing processes, FAG guarantees high-performance products that offer extended service life and exceptional reliability. FAG bearings are designed to meet the demands of the most challenging industrial environments, ensuring optimal performance while reducing maintenance costs. With a constant commitment to continuous improvement, FAG remains a trusted partner for companies seeking to optimize their operational performance and reduce their environmental impact.
Features:
This is a single-row ball bearing that evenly distributes radial loads while ensuring smooth and stable rotation. It is equipped with two metal shields and a sheet steel cage.
Maintenance:
This product is pre-lubricated at the factory, which significantly reduces maintenance requirements. Although this deep-groove ball bearing requires minimal maintenance, it is nevertheless recommended to perform regular inspections to ensure it continues to operate optimally, particularly under heavy-duty conditions. Thanks to its effective sealing system, lubrication is retained inside the bearing, which extends the product’s service life while reducing maintenance costs.
Sealing:
This deep groove ball bearing features two metal shields that protect the bearing from medium-sized contaminants and splashes.
Brand Information:
The FAG brand, founded in 1883, is a major player in the field of bearings and motion technologies. Renowned for the quality and reliability of its products, FAG is committed to providing innovative solutions tailored to the needs of modern industries. Thanks to advanced technical expertise and rigorous manufacturing processes, FAG guarantees high-performance products that offer extended service life and exceptional reliability. FAG bearings are designed to meet the demands of the most challenging industrial environments, ensuring optimal performance while reducing maintenance costs. With a constant commitment to continuous improvement, FAG remains a trusted partner for companies seeking to optimize their operational performance and reduce their environmental impact.
Strengths
- Single-row ball design: Thanks to its single-row design, this bearing offers optimized load capacity, allowing for better force distribution and thus ensuring a longer service life.
- Sheet steel cage: The sheet steel cage reinforces the product’s structure, providing protection against shocks and vibrations while extending the bearing’s service life.
- Metal shields: These provide protection against external particles, thereby reducing the risk of premature wear.
- Low maintenance: This deep-groove ball bearing is designed to minimize maintenance requirements, thanks to its optimized sealing and factory pre-lubrication.
- Sheet steel cage: The sheet steel cage reinforces the product’s structure, providing protection against shocks and vibrations while extending the bearing’s service life.
- Metal shields: These provide protection against external particles, thereby reducing the risk of premature wear.
- Low maintenance: This deep-groove ball bearing is designed to minimize maintenance requirements, thanks to its optimized sealing and factory pre-lubrication.
Applications
This FAG deep groove ball bearing is ideally suited for a wide range of industrial applications. It is commonly used in:
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 60..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 1430 N |
| Basic dynamic load, radial - Cr | 3350 N |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- In stock: Next day delivery
