Deep Groove Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 165 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x165x165 mm |
---|---|
Logistic Weight | 765 g |
Inner diameter | 130 mm |
Outer diameter | 165 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Steel |
Limit speed | 2200 rpm |
In stock: Next day delivery