Thin section bearing NTN 6826C3, Outer diameter: 165 mm | Width: 18 mm | Inner diameter: 130 mm
NTN - Deep Groove Ball Bearing - 6826C3
See technical informationSee documentsReferences
NTN:6826C3
Rubix:205A0808
EAN:4547359414325



Documents
Product details : NTN 6826C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x18 mm |
|---|---|
| Logistic Weight | 812 g |
| Inner diameter | 130 mm |
| Outer diameter | 165 mm |
| Width | 18 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 6800 |
| Basic static load, radial - C0r | 41000 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 129.85 excl. VAT
/ Each
£ 155.82 incl. VAT
- Delivery usually within ( 3 ) days
