Thin section bearing NTN 6817ZZ/2AS, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6800ZZ/5K
See technical informationSee documentsReferences
NTN:6817ZZ/2AS
Rubix:205A0781
EAN:4547359006407



Documents
Product details : NTN 6817ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x13 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 20700 N |
Show UNSPSC/ECL@SS
£ 64.45 excl. VAT
/ Each
£ 77.34 incl. VAT
- Delivery usually within ( 3 ) days
