Thin section bearing FAG 7252-B-MP-UA, Outer diameter: 480 mm | Width: 80 mm | Inner diameter: 260 mm
72..-B
See technical informationReferences
FAG:7252-B-MP-UA
Rubix:274A7120
Manufacturer :0191164110000
EAN:4012801572293

Product details : FAG 7252-B-MP-UA ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-MP, single row
Technical specifications
Attributes
| Logistic Weight | 62500 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 480 mm |
| Width | 80 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | cn |
| Series | 72..-b |
Show UNSPSC/ECL@SS
£ 5,517.64 excl. VAT
/ Each
£ 6,621.17 incl. VAT
- Usually arrives within 14 working days
