Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
FAG 684-HLC DEEP GROOVE BALL BEARINGMINIATURE BEARING
Miniature ball bearing FAG 684-HLC, Outer diameter: 9 mm | Width: 2.5 mm | Inner diameter: 4 mm
Deep groove ball bearing
References
fag:
684-HLC
rubix:
238A3547
manufacturer :
0554679460000
ean:
4012802607567
Technical specifications
Inner diameter
4
mm
Outer diameter
9
mm
Width
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 684-HLC DEEP GROOVE BALL BEARINGMINIATURE BEARING
Grooved ball bearing
Technical specifications
Attributes
Logistic Weight
0,65
g
Inner diameter
4
mm
Outer diameter
9
mm
Width
2.5
mm
Sealing
Open
Bearing Clearance
CN
Series
68 ...
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing SKF W 628/5-2Z, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 5 mm
Miniature ball bearing PTN 692-2RS, Outer diameter: 6 mm | Width: 3 mm | Inner diameter: 2 mm
Miniature ball bearing NSK 608DD, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SNR 623, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing SKF W 619/8-2RS1, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 62/28DDU, Outer diameter: 58 mm | Width: 16 mm | Inner diameter: 28 mm
Miniature ball bearing NTN 626ZZC3/5K, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SKF 629-2Z/C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing FAG 624-2Z-CO7-C3, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Miniature ball bearing FAG R3-2Z-HLC, Outer diameter: 12.7 mm | Width: 4.978 mm | Inner diameter: 4.762 mm
Miniature ball bearing NSK 626, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing RHP 608-2ZC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SNR 608.EEC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 607-2Z/C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing FAG 696-2Z-HLC, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm