Miniature ball bearing NSK 62/22DDU, Outer diameter: 50 mm | Width: 14 mm | Inner diameter: 22 mm

NSK Deep Groove Ball Bearing 62/ Series

See technical information

References

NSK:62/22DDU
Rubix:229A9898
Manufacturer :62/22DDU N
EAN:0029176078705
brand logo

Technical specifications

Inner diameter22 mm
Outer diameter50 mm
Width14 mm
See all Specifications

Product details : NSK 62/22DDU RADIAL BALL BEARING


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Logistic Weight114 g
Inner diameter22 mm
Outer diameter50 mm
Width14 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Series62/22..
Materialbearing steel
Limit speed9500 rpm
Basic static load, radial - C0r6800 N
Basic dynamic load, radial - Cr12900 N
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
  • Delivery usually within ( 2 ) days