Deep Groove Ball Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 23,81x95,25x95,25 mm |
---|---|
Logistic Weight | 788 g |
Inner diameter | 38.1 mm |
Outer diameter | 95.25 mm |
Width | 23.812 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RMS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 17000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 42300 N |
Weight | 0.82 kg |
Usually arrives within 14 working days