Deep groove ball bearing FAG 62203-A-2RSR-C3, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm


Deep groove ball bearing

References
fag:62203-A-2RSR-C3
rubix:229A0744
manufacturer :0596501330030
ean:4012802330342
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter40 mm
Width16 mm
See all Specifications

Product details : FAG 62203-A-2RSR-C3 RADIAL BALL BEARING 596501330030


Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.

Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 622..-A-2RSR, single row, steel sheet metal cage

Strengths

Rubix is Europe's leading specialist in bearings and industrial supplies. With more than 1 million bearings in stock and annual sales of over 100 million bearings, we offer the widest range of products in Europe. Our unmatched technical expertise and close cooperation with top brands such as FAG and INA ensure that you can always count on the best solutions for your applications.

Applications

Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes

Technical specifications


Attributes
Logistic Weight85 g
Inner diameter17 mm
Outer diameter40 mm
Width16 mm
SealingTwo rubber seals
Bearing ClearanceC3
Series622..-A-2RSR
MaterialSteel
Limit speed11100 rpm
Basic static load, radial - C0r4760 N
Basic dynamic load, radial - Cr9555 N
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories