Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
TIMKEN 626-ZZ BALL BEARING WITH SHIELDS
Miniature ball bearing Timken 626-2Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing Timken
References
timken:
626-2Z
rubix:
211A4542
Technical specifications
Inner diameter
6
mm
Outer diameter
19
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 626-ZZ BALL BEARING WITH SHIELDS
Technical specifications
Attributes
Inner diameter
6
mm
Outer diameter
19
mm
Width
6
mm
Sealing
Two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing FAG 608-2RSR-HLN, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 635DD, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Miniature ball bearing FAG 608-HLN-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing FAG MR128-2Z-HLC, Outer diameter: 12 mm | Width: 3.5 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 697-2Z-HLC, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing PTN SF686-2RS, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing SKF 626-RSH, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SKF 608, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing FAG S698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 624-CO7, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Miniature ball bearing SKF W 628/9-2RS1, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 9 mm
Miniature ball bearing SKF W 627/5-2Z, Outer diameter: 8 mm | Width: 2.5 mm | Inner diameter: 5 mm
Miniature ball bearing PTN 637-2Z, Outer diameter: 26 mm | Width: 9 mm | Inner diameter: 7 mm
Miniature ball bearing SNR 629.EE, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing PTN S625-2Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm