Miniature Deep Groove Ball Bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | miniature |
Material | chrome steel |
Cage | steel |
Weight | 11.7 g |
Limit speed | 30000 rpm |
Total bearing width | 7 mm |
Basic static load, radial - C0r | 1360 N |
Basic dynamic load, radial - Cr | 3300 N |
In stock: Next day delivery