Miniature ball bearing SKF W 618/8, Outer diameter: 16 mm | Width: 4 mm | Inner diameter: 8 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 618/8
Rubix:102A9787
Manufacturer :29761
EAN:07316570492736

Product details : SKF MINIATURE BEARING W 618/8
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x16x16 mm |
|---|---|
| Logistic Weight | 2,9 g |
| Inner diameter | 8 mm |
| Outer diameter | 16 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 56000 rpm |
| Basic static load, radial - C0r | 300 N |
| Basic dynamic load, radial - Cr | 715 N |
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
- Delivery usually within ( 3 ) days
