Deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 125 mm |
Width | 13 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 13x125x125 mm |
---|---|
Logistic Weight | 310 g |
Inner diameter | 100 mm |
Outer diameter | 125 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618..-2RSR-Y |
Material | Steel |
Cage | Other |
Limit speed | 2470 rpm |
Basic static load, radial - C0r | 22100 N |
Basic dynamic load, radial - Cr | 21300 N |
In stock: Next day delivery