Deep Groove Ball Bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x26x26 mm |
---|---|
Logistic Weight | 19,5 g |
Inner diameter | 9 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Cage | Other |
Reference speed | 60000 rpm |
Limit speed | 30000 rpm |
Basic static load, radial - C0r | 1930 N |
Basic dynamic load, radial - Cr | 4620 N |
Usually arrives within 14 working days