Miniature ball bearing SKF W 627/6-2Z, Outer diameter: 10 mm | Width: 3 mm | Inner diameter: 6 mm

Deep Groove Ball Bearing

See technical information

References

SKF:W 627/6-2Z
Rubix:103A3996
Manufacturer :233747
EAN:7316572554937
brand logo

Technical specifications

Inner diameter6 mm
Outer diameter10 mm
Width3 mm
See all Specifications

Product details : SKF MINATURE BEARING W 627/6-2Z


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x22x22 mm
Logistic Weight0,8 g
Inner diameter6 mm
Outer diameter10 mm
Width3 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesw
Materialstainless steel
Limit speed60000 rpm
Basic static load, radial - C0r112 N
Basic dynamic load, radial - Cr286 N
£ 21.16 excl. VAT
/ Each
£ 25.39 incl. VAT
  • In stock: Next day delivery