Miniature ball bearing Timken 628-2RS, Outer diameter: 24 mm | Width: 8 mm | Inner diameter: 8 mm
Grooved ball bearing miniature, 2 sealing discs
See technical informationSee documentsReferences
Timken:628-2RS
Rubix:396A2137
EAN:0053893772738



Documents
Product details : TIMKEN 628-2RS DEEP GROOVE BALL BEARING
Miniature single-row grooved ball bearing, main dimensions acc. to DIN 625-1, contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing
Miniature single-row grooved ball bearing, main dimensions acc. to DIN 625-1, contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | mc3 |
| Cage | steel |
| Series | 600 series (miniature / extra-small) |
| Material | steel |
| Weight | 17 g |
| Limit speed | 31000 rpm |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 36.10 excl. VAT
/ 10 pieces
£ 43.32 incl. VAT
- Usually arrives within 14 working days
