Miniature ball bearing FAG 608-2RSR-HLN, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:608-2RSR-HLN
Rubix:244A3988
Manufacturer :0629450410000
EAN:4054372940309

Product details : FAG 608-2RSR-HLN 0629450410000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 608-2rsr |
| Material | rubber |
| Limit speed | 21700 rpm |
| Basic static load, radial - C0r | 1370 N |
| Basic dynamic load, radial - Cr | 3500 N |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- In stock: Next day delivery
