SKF Deep groove ball bearing 61801 Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 5 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 5 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Reference speed | 70000 rpm |
Limit speed | 43000 rpm |
In stock: Next day delivery