Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60..-C-2Z |
Material | Steel |
Reference speed | 16400 rpm |
Limit speed | 20200 rpm |
Basic static load, radial - C0r | 6500 N |
Basic dynamic load, radial - Cr | 12600 N |
In stock: Next day delivery