NTN - Deep Groove Ball Bearing - 6800LLU/5K
Inner diameter | 110 mm |
---|---|
Outer diameter | 140 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 140x140x16 mm |
---|---|
Logistic Weight | 538 g |
Inner diameter | 110 mm |
Outer diameter | 140 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 28200 N |
Basic dynamic load, radial - Cr | 27500 N |
Usually arrives within 14 working days