NTN - Deep Groove Ball Bearing - 6802LLB/5K
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 85x85x10 mm |
---|---|
Logistic Weight | 140 g |
Inner diameter | 65 mm |
Outer diameter | 85 mm |
Width | 10 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6800 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 11000 N |
Basic dynamic load, radial - Cr | 12800 N |
Usually arrives within 14 working days