Deep Groove Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistic Weight | 1430 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 62 |
Material | bearing steel |
Cage | steel |
Reference speed | 9500 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 55 N |
Basic dynamic load, radial - Cr | 72800 N |
In stock: Next day delivery