Miniature ball bearing SKF 626-2Z/GFJ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm


Deep Groove Ball Bearing

References
skf:626-2Z/GFJ
rubix:237A4146
ean:07316575122744
brand logo
brand logo
Technical specifications
Inner diameter6 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : SKF 626-2Z/GFJ VARIANTS FROM DA INCLUDING INCH SIZES


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Inner diameter6 mm
Outer diameter19 mm
Width6 mm
SealingTwo metal shields
Bearing ClearanceCN
Series626
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days