Miniature ball bearing FAG 685-2Z-HLC, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:685-2Z-HLC
Rubix:152A7162
Manufacturer :0554682330000
EAN:4012802603071

Product details : FAG 685-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 68..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 11 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 68..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 71000 rpm |
| Basic static load, radial - C0r | 283 N |
| Basic dynamic load, radial - Cr | 716 N |
Show UNSPSC/ECL@SS
£ 43.00 excl. VAT
/ 10 pieces
£ 51.60 incl. VAT
- Delivery usually within ( 7 ) days
