Thin section bearing SKF 61864 MA, Outer diameter: 400 mm | Width: 38 mm | Inner diameter: 320 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61864 MA
Rubix:104A9344
Manufacturer :41672
EAN:7316577093684

Product details : SKF RADIAL BALL BEARING 61864 MA
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x400x400 mm |
|---|---|
| Logistic Weight | 11030 g |
| Inner diameter | 320 mm |
| Outer diameter | 400 mm |
| Width | 38 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 3000 rpm |
| Limit speed | 2400 rpm |
Show UNSPSC/ECL@SS
£ 2,270.73 excl. VAT
/ Each
£ 2,724.88 incl. VAT
- Delivery usually within ( 3 ) days
