NTN - Deep Groove Ball Bearing - 6802LLB/5K
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 52x52x7 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 4400 N |
Basic dynamic load, radial - Cr | 5650 N |
Usually arrives within 14 working days