Thin section bearing INA CSXU090-2RS-HLE, Outer diameter: 247.65 mm | Width: 12.7 mm | Inner diameter: 228.6 mm
Four-point contact bearing
See technical informationReferences
INA:CSXU090-2RS-HLE
Rubix:238A0778
Manufacturer :0034594460000
EAN:4054362040101


Technical specifications
| Inner diameter | 228.6 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 12.7 mm |
Product details : INA CSXU090-2RS-HLE FOUR-POINT CONTACT BEARING
Four point contact bearing, Thin section bearing CSXU..-2RS, seals, brass sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 536 g |
|---|---|
| Inner diameter | 228.6 mm |
| Outer diameter | 247.65 mm |
| Width | 12.7 mm |
| Sealing | two rubber seals |
| Cage | brass |
| Bearing Clearance | cn |
| Series | csxu..-2rs |
| Weight | 0.54 kg |
| Thickness | 12.7 mm |
| Limit speed | 1150 rpm |
| Lubrication | lubricating grease |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 13800 N |
Show UNSPSC/ECL@SS
£ 2,146.57 excl. VAT
/ Each
£ 2,575.88 incl. VAT
- Delivery usually within ( 7 ) days