Deep Groove Ball Bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 420 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x420x420 mm |
---|---|
Logistic Weight | 11330 g |
Inner diameter | 340 mm |
Outer diameter | 420 mm |
Width | 38 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 618.. |
Material | bearing steel |
Cage | brass |
Usually arrives within 14 working days