Four-point contact bearing
Inner diameter | 279.4 mm |
---|---|
Outer diameter | 298.45 mm |
Width | 12.7 mm |
Logistic Weight | 648 g |
---|---|
Inner diameter | 279.4 mm |
Outer diameter | 298.45 mm |
Width | 12.7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | CSXU..-2RS |
Material | Steel |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 14800 N |
Usually arrives within 14 working days