Deep groove ball bearing 61802 Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 5 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 5 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Reference speed | 60000 rpm |
Limit speed | 38000 rpm |
In stock: Next day delivery