Thin section bearing SNR 62306EE, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 62300.EE
See technical informationReferences
SNR:62306EE
Rubix:205A0012
Manufacturer :62306.EE
EAN:3413520259358



Product details : SNR 62306EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 62000 |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 27900 N |
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
- Delivery usually within ( 3 ) days
