Thin section bearing NTN 6830ZZ/2AS, Outer diameter: 190 mm | Width: 20 mm | Inner diameter: 150 mm
NTN - Deep Groove Ball Bearing - 6800ZZ/5K
See technical informationSee documentsReferences
NTN:6830ZZ/2AS
Rubix:205A0819
EAN:4547359586428



Documents
Product details : NTN 6830ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x20 mm |
|---|---|
| Logistic Weight | 1195 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 253.67 excl. VAT
/ Each
£ 304.40 incl. VAT
- Usually arrives within 14 working days
