Deep Groove Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 200 mm |
Width | 48 mm |
Logistic Weight | 6717,8 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 200 mm |
Width | 48 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6416 |
Material | Bearing steel |
Limit speed | 2100 rpm |
Usually arrives within 14 working days